Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location Breather Drains, 40x40x25mm, SS Type 316
Mfr # EXDBDM20SS6
Zoro # G6826384
product price: $182.36
/ea
Free Shipping & Returns
$182.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Sub-Category Hazardous Location Accessories
- Width 40 mm
- Size 40 x 40 x 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EXDBDM20SS6
- Zoro # G6826384
- UPC # 783510271671
- Country of Origin United Kingdom
- Category Cabinet Accessory
Dimensions
Width | 40 mm |
Size | 40 x 40 x 25 mm |
Depth | 25 mm |
Height | 40 mm |
Details
Item | Hazardous Location Breather Drains,40x4 |
Material | Stainless Steel 316L |
Finish | Brushed |
Sub-Category | Hazardous Location Accessories |
Color | Unpainted |
Standards | Ex e Breather Drains; Certified for Zone 1 or 2 areas; ATEX; Sira 13ATEX3354U; Ex e IIC Gb; Ex tb IIIC Db IP66; IECEx; IECEx SIR 13.0138U; Ex e IIC Gb; Ex tb IIIC Db IP66; cCSAus Certified Class 1 Zone 1, Ex e II, IP66, Type 4X; NEMA/EEMAC Type 4, 4X; IEC 60529, IP66; Maintain enclosure Type 4, 4X rating when properly installed; Ex d Breather Drains; Certified for Zone 1 or 2 areas; ATEX; ITS13ATEX17900X; Ex d IIC Gb; Ex e IIC Gb; Ex tb IIIC Db IP66; IECEx; IECEx ITS 13.0049X; Ex d IIC Gb; Ex e IIC Gb; Ex tb IIIC Db IP66; NEMA/EEMAC Type 4, 4X; IEC 60529, IP66; Maintain enclosure Type 4, 4X rating when properly installed |
Weight | 0.20 lb |
Thread Type | M20 |
Description
Hazardous Location Breather Drains,40x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- Nvent Hoffman Cabinet Accessory