Shop All Cabinet Accessory
Nvent Hoffman
Handle Options, Fits Dl Wall-Mtg., Stee
Mfr # DL36
Zoro # G5815724
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Polished
- For Use With AccessPlus II, L-Box, D-Box, Comline, ProTek
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DL36
- Zoro # G5815724
- UPC # 783510118907
- Country of Origin Sweden
- Category Cabinet Accessory
Details
Item | Handle Options,Fits Dl Wall-Mtg.,Stee |
Material | Mild Steel |
Finish | Polished |
For Use With | AccessPlus II, L-Box, D-Box, Comline, ProTek |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
Color | Unpainted |
Weight | 0.36 lb |
Series | ComLine |
Description
Handle Options,Fits Dl Wall-Mtg.,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G120WK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- Nvent Hoffman Cabinet Accessory