Shop All Cabinet Accessory
Nvent Hoffman
H2omit Thermoelectric Dehumidifier, 6.00
Mfr # H2OMITTER
Zoro # G5845045
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Matte
- Height 6 in
- Depth 5-3/4 in
- Width 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # H2OMITTER
- Zoro # G5845045
- UPC # 783510177621
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Depth | 5-3/4 in |
Width | 5-1/2 in |
Size | 6 in x 5-1/2 in x 5-3/4 in |
Details
Item | H2omit Thermoelectric Dehumidifier,6.00 |
Material | ABS |
Finish | Smooth Matte |
Color | Gray |
Voltage | 24V DC |
Series | H2Omit |
Weight | 2.90 lb |
Standards | UL 508A Listed; File No. E61997; cUL Listed per C22.2 No. 14; File No. E61997; CE |
Voltage AC | 24 VDC |
Description
H2omit Thermoelectric Dehumidifier,6.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 12.00x12.00x6.00, Gray, Mild Steel (A12126LP)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6612FG)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- Nvent Hoffman Cabinet Accessory