Shop All Electrical Box Hardware
Nvent Hoffman
Grounding Bar System, Enclosure
Mfr # PGS6K
Zoro # G8758653
product price: $268.69
/ea
Free Shipping & Returns
$268.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 29.25 in
- Width 5-1/2 in
- Color Unpainted
- Standards UL Component Recognized; File No. E61997
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PGS6K
- Zoro # G8758653
- UPC # 783510459994
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 29.25 in |
Width | 5-1/2 in |
Grounding Bar Width | 1/4" |
Grounding Bar Holes and Size | (17) M5, (31) M6 |
Grounding Bar Length | 23-5/8" |
Height | 4.75 inch |
Size | 600mm |
Description
Grounding Strip Kit, Material Copper, Description/Special Features To Ground Equipment, For Use With Any Enclosure, Grounding Bar Holes and Size (15) M6, (30) M5, Grounding Bar Length 23 5/8 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 1/4 in, Ground Wire Included No, Includes Mounting Hardware and M5, M6 Fasteners for Grounding, Standards File No. E61997, UL Component Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A6N6P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3024)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, Steel (A66PBCOL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P60)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- Nvent Hoffman Electrical Box Hardware