Shop All Cabinet Accessory
Nvent Hoffman
Grounding Bar System, 200mm, Copper
Mfr # PGS2K
Zoro # G5856857
product price: $141.62
/ea
Free Shipping & Returns
$141.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Plated
- Length 7.87 in
- Color Unpainted
- Thickness 0.25 in / 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PGS2K
- Zoro # G5856857
- UPC # 783510459796
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Length | 7.87 in |
Details
Item | Grounding Bar System,200mm,Copper |
Material | Copper |
Finish | Plated |
Color | Unpainted |
Thickness | 0.25 in / 6.4 mm |
Weight | 0.72 lb |
Series | ProLine |
Standards | UL Component Recognized; File No. E61997 |
Hole/Screw Quantity, M5 | 10/10 |
Hole/Screw Quantity, M6 | 3/5 |
Description
Grounding Bar System,200mm,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM015)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V (HBL5100R9W)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- NVENT HOFFMAN Handle Kit, STSCHDL (STSCHDL)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- Nvent Hoffman Cabinet Accessory