Shop All Cabinet Accessory
Nvent Hoffman
Ground Splitter, Ground Bar
Mfr # ASG8
Zoro # G5823476
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Tinned
- For Use With Splitter Trough
- Width 4-3/4 in
- Size 0.7 in x 4-3/4 in x 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASG8
- Zoro # G5823476
- UPC # 783510139254
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4-3/4 in |
Size | 0.7 in x 4-3/4 in x 4-3/4 in |
Depth | 4-3/4 in |
Height | 0.7 in |
Wire Size | 14-2/0 |
Details
Item | Ground Splitter,Ground Bar |
Material | Aluminum |
Finish | Tinned |
For Use With | Splitter Trough |
Color | Unpainted |
Weight | 0.10 lb |
Lug Quantity | 8 |
Description
Ground Splitter,Ground Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1275DC)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x48 (A8848T1T)
- NVENT HOFFMAN Fiberglass Disconnect, Type 4x, 30.25x24 (A30HS2412GQRLP)
- Nvent Hoffman Cabinet Accessory