Shop All Cabinet Accessory
Nvent Hoffman
Ground Splitter, Ground Bar
Mfr # ASG4
Zoro # G5823659
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Tinned
- For Use With Splitter Box or Splitter Trough
- Size 0.7 in x 2.38 in x 2.38 in
- Height 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASG4
- Zoro # G5823659
- UPC # 783510139247
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 0.7 in x 2.38 in x 2.38 in |
Height | 0.7 in |
Width | 2.38 in |
Depth | 2.38 in |
Wire Size | 14-2/0 |
Details
Item | Ground Splitter,Ground Bar |
Material | Aluminum |
Finish | Tinned |
For Use With | Splitter Box or Splitter Trough |
Color | Unpainted |
Weight | 0.10 lb |
Lug Quantity | 4 |
Description
Ground Splitter,Ground Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306A104)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- NVENT HOFFMAN Reducer, 8x8 To6x6, Gray, Steel (F88LRE66)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- Nvent Hoffman Cabinet Accessory