Shop All Cabinet Accessory
Nvent Hoffman
Gland Plate, SS Type 316
Mfr # GP126SS6
Zoro # G5851905
original price:
$196.96
14% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Size 10.98 x 5.23 in
- Width 5.23 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # GP126SS6
- Zoro # G5851905
- UPC # 783510235451
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 10.98 x 5.23 in |
Width | 5.23 in |
Height | 10.98 in |
Dimensions | 10.98 x 5.23 in / 279 x 133 mm |
Cutout Size | 9.50 x 3.75 in / 241 x 95 mm |
Details
Item | Gland Plate,SS Type 316 |
Material | Stainless Steel 316L |
Finish | Brushed |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.78 mm |
Weight | 1.80 lb |
Series | Zonex |
Description
Gland Plate,SS Type 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- Nvent Hoffman Cabinet Accessory