Shop All Cabinet Accessory
Nvent Hoffman
Gauge Gland Plate, Type 4&Type 12, 8.98x5.23, Gray, Steel 12
Mfr # GP126
Zoro # G6826436
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Shelves, Keyboard Trays and Gland Plates
- Application Indoor
- Width 5.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # GP126
- Zoro # G6826436
- UPC # 783510271985
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 5.23 in |
Height | 8.98 in |
Size | 8.98 x 5.23 in |
Cutout Size | 9.50 x 3.75 in / 241 x 95 mm |
Dimensions | 10.98 x 5.23 in / 279 x 133 mm |
Details
Item | Gauge Gland Plate,Type4andType12,8.98x |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Shelves, Keyboard Trays and Gland Plates |
Application | Indoor |
Features | Dust-Resistant |
Color | Gray |
Gauge | 12 ga |
NEMA Enclosure Type | 12 |
Thickness | 12 ga / 2.66 mm |
Weight | 2.10 lb |
Description
Gauge Gland Plate,Type4andType12,8.98x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- SPORTSMAN Extension Cord, 30 Amp 25 Ft. 125 Volt (CORDE3025)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x72.0 (F44T172GV)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T1120GVP)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6624FG)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- Nvent Hoffman Cabinet Accessory