Shop All Cabinet Accessory
Nvent Hoffman
Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12
Mfr # GP168
Zoro # G6826497
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Shelves, Keyboard Trays and Gland Plates
- Features Dust-Resistant
- Width 7.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # GP168
- Zoro # G6826497
- UPC # 783510272036
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 7.23 in |
Size | 14.98 x 7.23 in |
Height | 14.98 in |
Cutout Size | 13.50 x 5.75 in / 343 x 146 mm |
Dimensions | 14.98 x 7.23 in / 380 x 184 mm |
Details
Item | Gauge Gland Plate,Type4andType12,14.98 |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Shelves, Keyboard Trays and Gland Plates |
Features | Dust-Resistant |
Color | Gray |
Gauge | 12 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 12 ga / 2.66 mm |
Weight | 3.70 lb |
Description
Gauge Gland Plate,Type4andType12,14.98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4424SCSS)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- Nvent Hoffman Cabinet Accessory