Shop All Cabinet Accessory
Nvent Hoffman
Gasket Kits
Mfr # A38GSKT2
Zoro # G5824149
original price:
$62.51
10% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Finish Smooth Matte
- Color Black
- Thickness 0.25 in / 6 mm
- Weight 0.80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A38GSKT2
- Zoro # G5824149
- UPC # 783510141721
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Gasket Kits |
Material | Polyurethane |
Finish | Smooth Matte |
Color | Black |
Thickness | 0.25 in / 6 mm |
Weight | 0.80 lb |
Description
Gasket Kits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD7)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50521-10)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- Nvent Hoffman Cabinet Accessory