Shop All Cabinet Accessory
Nvent Hoffman
Gasket Kit, 0.375x1.00, Rubber
Mfr # GSKTKITS375
Zoro # G6829498
original price:
$522.00
8% off
new price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Finish Smooth Matte
- Sub-Category Door Accessories
- Height 3/8 in
- Length 20 ft / 6.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # GSKTKITS375
- Zoro # G6829498
- UPC # 783510291549
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3/8 in |
Length | 20 ft / 6.1 mm |
Width | 25 mm |
Size | 3/8 x 1 in |
Details
Item | Gasket Kit,0.375x1.00,Rubber |
Material | Silicone |
Finish | Smooth Matte |
Sub-Category | Door Accessories |
Color | Black |
Standards | UL 508A Component Recognized; Type 4, 4x, 12; File No. E61997; cUL Component Recognized per CSA C22.2 No 94; File No. E61997; Suitable for field installation for door, cover and gland plate sealing on HOFFMAN enclosure models rated Types 4, 4X and 12. |
Thickness | 0.375 in / 10 mm |
Weight | 2.40 lb |
Description
Gasket Kit,0.375x1.00,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- Nvent Hoffman Cabinet Accessory