Shop All Cabinet Accessory
Nvent Hoffman
Gasket Kit, 0.375x1.00, Rubber
Mfr # GSKTKITE375
Zoro # G6829507
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Finish Smooth Matte
- Sub-Category Door Accessories
- Color Black
- Length 20 ft / 6.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # GSKTKITE375
- Zoro # G6829507
- UPC # 783510291525
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 20 ft / 6.1 mm |
Size | 3/8 x 1 in |
Width | 25 mm |
Height | 3/8 in |
Details
Item | Gasket Kit,0.375x1.00,Rubber |
Material | EPDM |
Finish | Smooth Matte |
Sub-Category | Door Accessories |
Color | Black |
Thickness | 0.375 in / 10 mm |
Standards | UL 508A Component Recognized; Type 4, 4x, 12; File No. E61997; cUL Component Recognized per CSA C22.2 No 94; File No. E61997; Suitable for field installation for door, cover and gland plate sealing on HOFFMAN enclosure models rated Types 4, 4X and 12. |
Weight | 2 lb |
Description
Gasket Kit,0.375x1.00,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Multiple Conduit Mounting Plate (SBT18)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- Nvent Hoffman Cabinet Accessory