Shop All Cabinet Accessory
Nvent Hoffman
Gasket Kit, 0.25x0.50, Rubber
Mfr # GSKTKITS025
Zoro # G5867664
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Finish Smooth Matte
- Sub-Category Door Accessories
- Color Black
- Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # GSKTKITS025
- Zoro # G5867664
- UPC # 783510291532
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 13 mm |
Size | 1/4 x 1/2 in |
Length | 20 ft / 6.1 mm |
Height | 1/4 in |
Details
Item | Gasket Kit,0.25x0.50,Rubber |
Material | Silicone |
Finish | Smooth Matte |
Sub-Category | Door Accessories |
Color | Black |
Thickness | 0.25 in / 6 mm |
Weight | 1.30 lb |
Standards | UL 508A Component Recognized; Type 4, 4x, 12; File No. E61997; cUL Component Recognized per CSA C22.2 No 94; File No. E61997; Suitable for field installation for door, cover and gland plate sealing on HOFFMAN enclosure models rated Types 4, 4X and 12. |
Description
Gasket Kit,0.25x0.50,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JLS045)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- NVENT HOFFMAN CS480 Straight Tubing, 750mm long, SS Type 304 (CCSS48T75)
- Nvent Hoffman Cabinet Accessory