Shop All Raceway Fitting Accessories
Nvent Hoffman
Gasket and Screws, Wireway, 4in. Hx4in. L
Mfr # F44WG
Zoro # G3475949
product price: $10.28
/ea
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish ANSI 61 Polyester Powder
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44WG
- Zoro # G3475949
- UPC # 783510366773
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 4 in |
Height | 4 in |
Width | 8.00 inch |
Length (Straight Wireway) | 4 in |
For Wireway Height | 4 in |
For Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Description
Wireway Gasket and Screws, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 4 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- Nvent Hoffman Raceway Fitting Accessories