Shop All Cabinet Accessory
Nvent Hoffman
Galvanized Sweep Tee, Fits 4.00x4.00, St
Mfr # F44TGV
Zoro # G5818926
product price: $150.35
/ea
Free Shipping & Returns
$150.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 1
- Gauge 16 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44TGV
- Zoro # G5818926
- UPC # 783510131746
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Height | 4 in |
Width | 4 in |
Details
Item | Galvanized Sweep Tee,Fits 4.00x4.00,St |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Unpainted |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Tee |
Weight | 4.80 lb |
Protection Rating | NEMA Type 1 |
Description
Galvanized Sweep Tee,Fits 4.00x4.00,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 24.00x24. (A24R248HCLO)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- Nvent Hoffman Cabinet Accessory