Shop All Electrical Enclosures
Nvent Hoffman
Galvanized Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3; 12, Screw On
Mfr # A884GSC
Zoro # G8752992
product price: $137.74
/ea
Free Shipping & Returns
$137.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3; 12
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A884GSC
- Zoro # G8752992
- UPC # 783510339821
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 4 in |
Width | 8 in |
Width (In.) | 8 |
Length | 8.00 inch |
Description
Enclosure NEMA Rating 12, 3, Material of Enclosure Galvanized Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Oil Resistant Gasket, Height 8 in, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (A8R64HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12, Hinged (A1210CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 12, 13, 4, Hinged (CSD202012)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A10R86HCR)
- Nvent Hoffman Electrical Enclosures