Shop All Cabinet Accessory
Nvent Hoffman
Galvanized Panel Adapter, 4.00x4.00, Steel
Mfr # F44GPAGV
Zoro # G6817065
$29.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- NEMA Enclosure Type 1
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44GPAGV
- Zoro # G6817065
- UPC # 783510883102
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Galvanized Panel Adapter,4.00x4.00,Ste |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
NEMA Enclosure Type | 1 |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Adapter |
Weight | 0.56 lb |
Protection Rating | NEMA Type 1 |
Description
Galvanized Panel Adapter,4.00x4.00,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMQ-5)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- NVENT HOFFMAN A48 Mounting Foot Kit, Lt Gray, Fiberglass (A48MFT16A)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G36)
- NVENT HOFFMAN Replacement Panel-Mount Hardware Kit (GRDM8PMHDWK)
- Nvent Hoffman Cabinet Accessory