Shop All Cabinet Accessory
Nvent Hoffman
Galvanized Panel Adapter, 2.50x2.50, Ste
Mfr # F22GPAGV
Zoro # G5861766
product price: $24.93
/ea
$24.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 1
- Color Unpainted
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22GPAGV
- Zoro # G5861766
- UPC # 783510880408
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Size | 2-1/2 in x 2-1/2 in |
Height | 2-1/2 in |
Details
Item | Galvanized Panel Adapter,2.50x2.50,Ste |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Color | Unpainted |
Application | Indoor |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Adapter |
Weight | 0.40 lb |
Protection Rating | NEMA Type 1 |
Description
Galvanized Panel Adapter,2.50x2.50,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- HONEYWELL W7220A1000 Universal Economizer (W7220A1000)
- NVENT HOFFMAN A48 Mounting Foot Kit, Lt Gray, Fiberglass (A48MFT16A)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CCW)
- Nvent Hoffman Cabinet Accessory