Shop All Cabinet Accessory
Nvent Hoffman
Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel
Mfr # F66GCPNKGV
Zoro # G6817309
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 6 in x 6 in
- Features No Knockouts
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66GCPNKGV
- Zoro # G6817309
- UPC # 783510886400
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Width | 6 in |
Height | 6 in |
Details
Item | Galvanized Closure Plate,With and Witho |
Material | Mild Steel |
Finish | Galvanized |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Unpainted |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Closure Plate |
Weight | 0.90 lb |
Protection Rating | NEMA Type 1 |
Knockouts Included | No |
Description
Galvanized Closure Plate,With and Witho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2424G)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Steel (A602418FS)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Rack-Mountable Fan Package, 115v 50/60Hz (ADB275)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- Nvent Hoffman Cabinet Accessory