Shop All Cabinet Accessory
Nvent Hoffman
Galvanized Closure Plate, With and Witho
Mfr # F44GCPNKGV
Zoro # G5861888
product price: $10.28
/ea
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 4 in
- Application Indoor
- Features No Knockouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44GCPNKGV
- Zoro # G5861888
- UPC # 783510883508
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 4 in x 4 in |
Height | 4 in |
Details
Item | Galvanized Closure Plate,With and Witho |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.52 mm |
Type | Closure Plate |
Weight | 0.50 lb |
Knockouts Included | No |
Protection Rating | NEMA Type 1 |
Description
Galvanized Closure Plate,With and Witho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN Concrete Expansion Bolt Anchor Kit, (ESBDK)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- Nvent Hoffman Cabinet Accessory