Shop All Cabinet Accessory
Nvent Hoffman
Galvanized 90-Degree Elbow, 8.00x8.00, Steel
Mfr # F8890EGV
Zoro # G6817275
product price: $141.62
/ea
Free Shipping & Returns
$141.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 1
- Application Indoor
- Size 8 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F8890EGV
- Zoro # G6817275
- UPC # 783510887803
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in |
Width | 8 in |
Height | 8 in |
Details
Item | Galvanized 90-Degree Elbow,8.00x8.00,S |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Application | Indoor |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 8.20 lb |
Protection Rating | NEMA Type 1 |
Description
Galvanized 90-Degree Elbow,8.00x8.00,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON TRANS 250VA208460V24V (R30391)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12 x 40.25 (A72XM4018FTCLP4)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- Nvent Hoffman Cabinet Accessory