Shop All Cabinet Accessory
Nvent Hoffman
Galvanized 90 deg. Elbow, Inside Openin
Mfr # F121290EINGV
Zoro # G5818698
product price: $255.11
/ea
Free Shipping & Returns
$255.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 12 in x 12 in
- Height 12 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F121290EINGV
- Zoro # G5818698
- UPC # 783510131487
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 in x 12 in |
Height | 12 in |
Width | 12 in |
Details
Item | Galvanized 90 deg. Elbow,Inside Openin |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 21.30 lb |
Protection Rating | NEMA Type 1 |
Description
Galvanized 90 deg. Elbow,Inside Openin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- NVENT HOFFMAN Pole-Mount Kit, fits B=16.00, Stainless Steel (CPMK16)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- Nvent Hoffman Cabinet Accessory