Shop All Cabinet Accessory
Nvent Hoffman
Full Subpanel, Fits 1800x800mm, White, S
Mfr # PPF188
Zoro # G5863218
original price:
$590.93
13% off
new price: $512.16
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$512.16
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 70.87 x 31-1/2 in
- Width 31-1/2 in
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PPF188
- Zoro # G5863218
- UPC # 783510990503
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 70.87 x 31-1/2 in |
Width | 31-1/2 in |
Height | 70.87 in |
Details
Item | Full Subpanel,Fits 1800x800mm,White,S |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Weight | 74 lb |
Series | ProLine |
Description
Full Subpanel,Fits 1800x800mm,White,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- Nvent Hoffman Cabinet Accessory