Shop All Cabinet Accessory
Nvent Hoffman
Full Back Panel, 869x869mm, Gray, Steel
Mfr # PP99G
Zoro # G5826197
original price:
$338.96
21% off
new price: $264.81
/ea
Free Shipping & Returns
$264.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number PGLD10104DC
- Width 869 mm
- Size 869 x 869 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PP99G
- Zoro # G5826197
- UPC # 783510144265
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 869 mm |
Size | 869 x 869 mm |
Height | 869 mm |
Details
Item | Full Back Panel,869x869mm,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | For Use With Mfr. Model Number PGLD10104DC |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | ProLine |
Weight | 37.50 lb |
Enclosure | PGLD10104DC |
Description
Full Back Panel,869x869mm,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Snap Action Switch, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC0)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- Nvent Hoffman Cabinet Accessory