Shop All Cabinet Accessory
Nvent Hoffman
Full Back Panel, 1021x1478mm, Gray, Stee
Mfr # PP1115G
Zoro # G5826215
original price:
$424.73
17% off
new price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number PGLD12165DC
- Size 1021 x 1478 mm
- Width 1478 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PP1115G
- Zoro # G5826215
- UPC # 783510144326
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 1021 x 1478 mm |
Width | 1478 mm |
Height | 1021 mm |
Details
Item | Full Back Panel,1021x1478mm,Gray,Stee |
Material | Mild Steel |
Finish | Galvanized |
For Use With | For Use With Mfr. Model Number PGLD12165DC |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Series | ProLine |
Weight | 77 lb |
Enclosure | PGLD12165DC |
Description
Full Back Panel,1021x1478mm,Gray,Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- TESTO 470 Dual Function Tachometer (0563 0470)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- Nvent Hoffman Cabinet Accessory