Shop All Cabinet Accessory
Nvent Hoffman
FS66S Global Free-Stand Single and Dual Access with 3-Point Latches, T
Mfr # FS181054DSP0
Zoro # G6826244
original price:
$22,161.50
19% off
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,847.03
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- Height 73.92 in
- Gauge 14 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # FS181054DSP0
- Zoro # G6826244
- UPC # 783510271251
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 73.92 in |
Size | 1878 x 1016 x 512 mm |
Width | 40.01 in |
Depth | 20.15 in |
Details
Item | FS66S Global Free-Stand Single and Dual |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
Gauge | 14 ga |
Color | Unpainted |
Features | Dust-Resistant |
NEMA Enclosure Type | 12, 3R |
Application | Indoor |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No.; E61997; NEM A/EEM AC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66,; IEC 62208; Meets NEMA Type 3RX requirements |
Thickness | 14 ga / 1.98 mm |
Weight | 336 lb |
Series | FS66S |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 13; NEMA Type 3R; IP66 |
Description
FS66S Global Free-Stand Single and Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- NVENT HOFFMAN Pullout Keyboard Tray with Monitor Shelf (E19SKBM)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- NVENT HOFFMAN Polypro, Type 4x, 10.05x10.05x6.38, Poly (A10106PHCW)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x23.25 (DG23)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- Nvent Hoffman Cabinet Accessory