Shop All Cabinet Accessory
Nvent Hoffman
Free-Stand, Type 1, 72.00x36.00x24.00, G
Mfr # A72N3624FSLP
Zoro # G5822137
original price:
$2,779.92
7% off
new price: $2,571.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,571.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A61P32NG, A61P32N
- Size 72 x 36 x 24 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A72N3624FSLP
- Zoro # G5822137
- UPC # 783510137359
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 72 x 36 x 24 in |
Width | 36 in |
Height | 72 in |
Depth | 24 in |
Panel Size | 61.16 in / 1553 mm / 32 in / 813 mm |
Details
Item | Free-Stand,Type 1,72.00x36.00x24.00,G |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A61P32NG, A61P32N |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Color | Light Gray |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Weight | 358 lb |
Standards | UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30 |
Protection Rating | NEMA Type 1; IP30 |
Panel | A61P32N |
Conductive Panel | A61P32NG |
Description
Free-Stand,Type 1,72.00x36.00x24.00,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-1CR)
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x7 (A6672RT)
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G120)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- Nvent Hoffman Cabinet Accessory