Shop All Cabinet Accessory
Nvent Hoffman
Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Steel
Mfr # A602418FS
Zoro # G6822053
product price: $2,186.38
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,186.38
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 12
- Color Gray, White
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A602418FS
- Zoro # G6822053
- UPC # 783510250102
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 24.06 in |
Depth | 18.06 in |
Height | 60.06 in |
Size | 60.06 x 24.06 x 18.06 in |
Details
Item | Free-Stand,Single or Dual Access,Type |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Color | Gray, White |
Gauge | 12 ga |
Application | Indoor |
Features | Dust-Resistant |
Thickness | 12 ga / 2.66 mm |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; E.I.A. RS310D; CSA, File No. 42186, Type 12; IEC 60529, IP55; Applicable industry standards only for enclosures with Seismic; Accessories:; NEBS- Telcordia GR-63-CORE Zone 4, tested with 1000lbs evenly distributed; OSHPD Pre-Approval OPM-0247-13 |
Rack Units | 28 |
Weight | 234 lb |
Interior Color | White |
Lifting Eye Quantity | 2 |
Protection Rating | NEMA Type 12; IP55 |
Description
Free-Stand,Single or Dual Access,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- IDEAL Terminal Block 12 Pole (89-610)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- NVENT HOFFMAN Floor Stand Kit, Steel, 6.00x8.06, Gray, Steel (AFK0608)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x40x25mm, SS Type 316 (EXDBDM20SS6)
- NVENT HOFFMAN Handles, Gray, Aluminum (PUHKA)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- Nvent Hoffman Cabinet Accessory