Shop All Cabinet Accessory
Nvent Hoffman
Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 66.50x
Mfr # A72XM6618FTCLP4
Zoro # G6827258
original price:
$8,563.50
16% off
new price: $7,190.61
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$7,190.61
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A72PM66G, A72PM66
- Gauge 11 ga
- Size 72.12 x 66-1/2 x 18.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A72XM6618FTCLP4
- Zoro # G6827258
- UPC # 783510278120
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 72.12 x 66-1/2 x 18.12 in |
Depth | 18.12 in |
Width | 66-1/2 in |
Height | 72.12 in |
Details
Item | Free-Stand Disconnect with Quick-Release |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A72PM66G, A72PM66 |
Gauge | 11 ga |
NEMA Enclosure Type | 3R, 4 |
Color | Gray |
Standards | UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66 |
Thickness | 11 ga / 3.04 mm |
Type | Watertight |
Weight | 140 lb |
Conductive Panel | A72PM66G |
Protection Rating | NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66 |
Stiffener Locations | 21.00 in / 533 mm |
Painted Panel | A72PM66 |
Description
Free-Stand Disconnect with Quick-Release
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- LEVITON Blank Wallplate 1G White (88014-000)
- POWER FIRST Surge Protector Plug Adapter, 3 Outlets (52NY48)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- NVENT HOFFMAN Large-Volume Type Y and Z Purging/Pressu (A3003YZVM)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- Nvent Hoffman Cabinet Accessory