Shop All Cabinet Accessory
Nvent Hoffman
Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 33.50x
Mfr # A72XM3418FTCLP4
Zoro # G6827188
original price:
$4,812.50
16% off
new price: $4,040.05
/ea
Free Shipping & Returns
$4,040.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A72PM34G, A72PM34
- Depth 18.12 in
- NEMA Enclosure Type 3R, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A72XM3418FTCLP4
- Zoro # G6827188
- UPC # 783510278052
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 18.12 in |
Height | 72.12 in |
Width | 33-1/2 in |
Size | 72.12 x 33-1/2 x 18.12 in |
Panel Size | 60.00 x 27.75 in / 1524 x 705 mm |
Details
Item | Free-Stand Disconnect with Quick-Release |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A72PM34G, A72PM34 |
NEMA Enclosure Type | 3R, 4 |
Color | Gray |
Gauge | 11 ga |
Thickness | 11 ga / 3.04 mm |
Standards | UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66 |
Type | Watertight |
Weight | 403 lb |
Painted Panel | A72PM34 |
Protection Rating | NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66 |
Conductive Panel | A72PM34G |
Description
Free-Stand Disconnect with Quick-Release
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- TEMPCO Wire, High Temperature (LDWR-1011)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 2 (PB2424PP)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- Nvent Hoffman Cabinet Accessory