Shop All Cabinet Accessory
Nvent Hoffman
Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12 x 40.25
Mfr # A72XM4018FTCLP4
Zoro # G6827197
product price: $4,429.02
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,429.02
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A72PM40G, A72PM40
- Width 40-1/4 in
- Depth 18.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A72XM4018FTCLP4
- Zoro # G6827197
- UPC # 783510278069
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 40-1/4 in |
Depth | 18.12 in |
Height | 72.12 in |
Size | 72.12 x 40-1/4 x 18.12 in |
Details
Item | Free-Stand Disconnect with Quick-Release |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A72PM40G, A72PM40 |
NEMA Enclosure Type | 3R, 4 |
Gauge | 11 ga |
Color | Gray |
Thickness | 11 ga / 3.04 mm |
Standards | UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66 |
Type | Watertight |
Weight | 446 lb |
Painted Panel | A72PM40 |
Conductive Panel | A72PM40G |
Protection Rating | NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66 |
Description
Free-Stand Disconnect with Quick-Release
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Parallel Clamp, Size 3/4" (2323PC)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- Nvent Hoffman Cabinet Accessory