Shop All Electrical Box Hardware
Nvent Hoffman
Foot Kit, Kit Accessory, Steel
Mfr # CMFK
Zoro # G8752563
original price:
$79.00
36% off
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Steel
- Length 10.10 in
- Width 7.90 in
- Depth 0.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CMFK
- Zoro # G8752563
- UPC # 783510381028
- Country of Origin Malaysia
- Category Electrical Box Hardware
Dimensions
Length | 10.10 in |
Width | 7.90 in |
Depth | 0.60 in |
Height (H) (inch) | 3.06 |
Fastener Thread Size | #3/8-16 |
Height | 1.00 inch |
Height (H) (millimetre) | 78 |
Details
Item | Foot Kit |
Accessory Type | Kit |
Material | Steel |
Color | Unpainted |
Features | 500 lb. Max Weight Load |
Sub-Category | Mounting Accessories |
For Use With | Large Enclosures |
Application | Elevates Enclosure From Floor Surface |
Thickness (T) (gauge) | 12 |
Finish | Plated |
Accessory Description | Wall mounting bracket, St, 2.5 mm, zinc-plated, PU 4 pieces |
Thickness (T) (millimetre) | 2.66 |
Thickness | 12 ga / 2.66 mm |
Description
Foot Kit, For Use With Large Enclosures, Sub-Category Mounting Accessories, Application Elevates Enclosure From Floor Surface, Features 500 lb Max Weight Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3A, 600V AC, Non-Indicating (FLSR003)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A20N20MP)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A60P36)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A24P24G)
- NVENT HOFFMAN Operator Adapter, Adapter Accessory, Steel (A3456BAP)
- NVENT HOFFMAN Drip Shield Kit, Shield Kit Accessory, 14 Gang, Steel (ADK24A)
- NVENT HOFFMAN Interlock Kit, Kit Accessory, Steel (AEK115NDH)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Aluminum (A12P10AL)
- Nvent Hoffman Electrical Box Hardware