Shop All Electrical Box Hardware
Nvent Hoffman
Foot Kit, Kit Accessory, 304 Stainless Steel
Mfr # CMFKSS
Zoro # G8752572
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material 304 Stainless Steel
- Length 10 in
- Width 8 in
- Depth 0.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CMFKSS
- Zoro # G8752572
- UPC # 783510657505
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 10 in |
Width | 8 in |
Depth | 0.60 in |
Height (H) (inch) | 3.06 |
Fastener Thread Size | #3/8-16 |
Height | 0.80 inch |
Height (H) (millimetre) | 78 |
Details
Item | Foot Kit |
Accessory Type | Kit |
Material | 304 Stainless Steel |
Color | Unpainted |
For Use With | Large Enclosures |
Sub-Category | Mounting Accessories |
Application | Elevates Enclosure From Floor Surface |
Thickness (T) (gauge) | 12 |
Finish | Polished |
Thickness (T) (millimetre) | 2.66 |
Thickness | 12 ga / 2.66 mm |
Description
Foot Kit, For Use With Large Enclosures, Sub-Category Mounting Accessories, Application Elevates Enclosure From Floor Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- GVS-RPB Power Cable (09-021)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A16N12P)
- NVENT HOFFMAN Clamp Kit, Clamp Accessory, Stainless Steel (AL18)
- NVENT HOFFMAN Swing Panel Bracket, Panel Accessory, Steel (CSPBADB)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP1616)
- NVENT HOFFMAN Vent Drain, Drain Accessory, Stainless Steel (AVDR4SS4)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P10)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Aluminum (A36P30AL)
- Nvent Hoffman Electrical Box Hardware