Shop All Cabinet Accessory
Nvent Hoffman
Flush Swing Handles, fits Doors, Steel
Mfr # PFHPBL
Zoro # G6818343
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 10.67 in x 1-1/2 in x 0.87 in
- Height 10.67 in
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PFHPBL
- Zoro # G6818343
- UPC # 783510951603
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 10.67 in x 1-1/2 in x 0.87 in |
Height | 10.67 in |
Width | 1-1/2 in |
Depth | 0.87 in |
Details
Item | Flush Swing Handles,Fits Doors,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Weight | 1.34 lb |
Series | ProLine |
Description
Flush Swing Handles,Fits Doors,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 8.00x8.00x4.0 (A8R84HM)
- NVENT HOFFMAN Fastener Package, Fits 9mm Sq Holes, Ste (ECNSM6)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- Nvent Hoffman Cabinet Accessory