Shop All Cabinet Accessory
Nvent Hoffman
Flush Swing Handles, fits Doors, Steel
Mfr # PFHKBL
Zoro # G6818359
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 10.67 in
- Color Black
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PFHKBL
- Zoro # G6818359
- UPC # 783510951504
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 10.67 in |
Width | 1-1/2 in |
Size | 10.67 in x 1-1/2 in x 0.87 in |
Depth | 0.87 in |
Details
Item | Flush Swing Handles,Fits Doors,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Series | ProLine |
Weight | 1.30 lb |
Description
Flush Swing Handles,Fits Doors,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 36.00x30 (CSP3630)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x23.25 (DG23)
- Nvent Hoffman Cabinet Accessory