Shop All Cabinet Accessory
Nvent Hoffman
Flush Swing Handles, fits Doors, Steel
Mfr # PFHDF
Zoro # G6817966
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 0.87 in
- Color Black
- Size 10.67 in x 1-1/2 in x 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PFHDF
- Zoro # G6817966
- UPC # 783510915209
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 0.87 in |
Size | 10.67 in x 1-1/2 in x 0.87 in |
Width | 1-1/2 in |
Height | 10.67 in |
Details
Item | Flush Swing Handles,Fits Doors,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Weight | 1.05 lb |
Series | ProLine |
Description
Flush Swing Handles,Fits Doors,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- LINEMASTER Hercules - No Shield (531-SWN)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G120WK)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- Nvent Hoffman Cabinet Accessory