Shop All Cabinet Accessory
Nvent Hoffman
Flush-Mount Door Frames, Fits 18.00x18.0
Mfr # AFDF1818P
Zoro # G5856638
product price: $190.12
/ea
Free Shipping & Returns
$190.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 18 x 18 in
- Sub-Category Door Accessories
- Size 20 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFDF1818P
- Zoro # G5856638
- UPC # 783510429508
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 20 in x 20 in |
Width | 20 in |
Height | 20 in |
Fits Box Size | 18.00 x 18.00 in / 457 x 457 mm |
Frame Size | 20.00 x 20.00 in / 508 x 508 mm |
Door Size | 15 in / 381 mm / 15 in / 381 mm |
Details
Item | Flush-Mount Door Frames,Fits 18.00x18.0 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 18 x 18 in |
Sub-Category | Door Accessories |
Gauge | 14 ga |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Weight | 10.10 lb |
Description
Flush-Mount Door Frames,Fits 18.00x18.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- ACT Heavy Duty Cable Tie, L 48", 175 Lbs, Natural (48-175-N-50)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- NVENT HOFFMAN Large-Volume Type Y and Z Purging/Pressu (A3003YZVM)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- Nvent Hoffman Cabinet Accessory