Shop All Cabinet Accessory
Nvent Hoffman
Flush-Mount Door Frames, fits 12.00x12.00, Gray, Steel
Mfr # AFDF1212P
Zoro # G6805113
product price: $141.62
/ea
Free Shipping & Returns
$141.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 12 x 12 in
- Sub-Category Door Accessories
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFDF1212P
- Zoro # G6805113
- UPC # 783510429300
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 14 in |
Height | 14 in |
Size | 14 in x 14 in |
Fits Box Size | 12.00 x 12.00 in / 305 x 305 mm |
Frame Size | 14.00 x 14.00 in / 356 x 356 mm |
Door Size | 9 in / 229 mm / 9 in / 229 mm |
Details
Item | Flush-Mount Door Frames,Fits 12.00x12.0 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 12 x 12 in |
Sub-Category | Door Accessories |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 5 lb |
Description
Flush-Mount Door Frames,Fits 12.00x12.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6612FG)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste (F1212GCPNKGV)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- NVENT HOFFMAN Galvanized Cross Fitting, Fits 4.00x4.00 (F44XGV)
- Nvent Hoffman Cabinet Accessory