Shop All Cabinet Accessory
Nvent Hoffman
Flush Covers, Fits 10.00x10.00, Gray, St
Mfr # AFE10X10
Zoro # G5856577
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 10 x 10 in
- Sub-Category Door Accessories
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFE10X10
- Zoro # G5856577
- UPC # 783510437008
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 10 in |
Size | 10 in x 10 in |
Height | 10 in |
Fits Box Size | 10.00 x 10.00 in / 254 x 254 mm |
Details
Item | Flush Covers,Fits 10.00x10.00,Gray,St |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 10 x 10 in |
Sub-Category | Door Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 2.20 lb |
Description
Flush Covers,Fits 10.00x10.00,Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- LEVITON Decora 1 Gang Wallplate (84401-40)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum (TE162024020)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Polypro, Type 4x, 10.05x10.05x6.38, Poly (A10106PHCW)
- Nvent Hoffman Cabinet Accessory