Shop All Cabinet Accessory
Nvent Hoffman
Floor Stand Kit, Steel, 6.00x8.06, Gray, Steel
Mfr # AFK0608
Zoro # G6823995
Free Shipping & Returns
$275.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Floor Stand Kits
- Height 6 in
- Size 6 x 8.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AFK0608
- Zoro # G6823995
- UPC # 783510258108
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Size | 6 x 8.06 in |
Width | 8.06 in |
Details
Item | Floor Stand Kit,Steel,6.00x8.06,Gray, |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Floor Stand Kits |
Color | Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 14 lb |
Description
Floor Stand Kit,Steel,6.00x8.06,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- HUBBELL PREMISE WIRING Hubbell Rack Mount Panel, 3 FSP Adapter Panels, Unloaded - 18 - 18 Port(s) - 18 x RJ-11 - 1U High - Rack-mountable (FPR3SP)
- Nvent Hoffman Cabinet Accessory