Shop All Cabinet Accessory
Nvent Hoffman
Floor Stand Kit, Stainless Steel, 6.00x1
Mfr # AFK0612SS
Zoro # G5866219
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Sub-Category Floor Stand Kits
- Size 6 x 12.06 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFK0612SS
- Zoro # G5866219
- UPC # 783510272142
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 x 12.06 in |
Width | 12.06 in |
Height | 6 in |
Details
Item | Floor Stand Kit,Stainless Steel,6.00x1 |
Material | Stainless Steel 304 |
Finish | Brushed |
Sub-Category | Floor Stand Kits |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 18.40 lb |
Description
Floor Stand Kit,Stainless Steel,6.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MSCL-VP153M-WH)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- Nvent Hoffman Cabinet Accessory