Shop All Cabinet Accessory
Nvent Hoffman
Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304
Mfr # AFK1818SS
Zoro # G6826619
product price: $1,386.13
/ea
Free Shipping & Returns
$1,386.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Sub-Category Floor Stand Kits
- Width 18.06 in
- Size 18 x 18.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFK1818SS
- Zoro # G6826619
- UPC # 783510272234
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 18.06 in |
Size | 18 x 18.06 in |
Height | 18 in |
Details
Item | Floor Stand Kit,Stainless Steel,18.00x |
Material | Stainless Steel 304 |
Finish | Brushed |
Sub-Category | Floor Stand Kits |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Weight | 47.75 lb |
Description
Floor Stand Kit,Stainless Steel,18.00x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 240V AC (QOB300)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- NVENT HOFFMAN National Grid Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x (A363611NGCT)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb) (HIBMXEU32CWCL)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- NVENT HOFFMAN Corner Support Bracket Kit, White, Steel (LCSKW)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- Nvent Hoffman Cabinet Accessory