Shop All Raceway Fittings
Nvent Hoffman
Flexible Fitting, Ind, Steel, 6in.H x 6in.L
Mfr # F66WFF
Zoro # G8756851
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66WFF
- Zoro # G8756851
- UPC # 783510158002
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Height | 6 in |
Width | 8.10 inch |
For Wireway Width | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Length (Straight Wireway) | 6 in |
For Wireway Height | 6 in |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Height (H) (inch) | 6 |
Width (W) (inch) | 6 |
Description
Wireway Flexible Fitting, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- GARDNER BENDER SPST Toggle Switch, 21A 14VDC O/F (GSW-122)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- Nvent Hoffman Raceways