Shop All Cabinet Accessory
Nvent Hoffman
Flexible Fitting, 8.00x8.00, Rubber
Mfr # F88WFF
Zoro # G5834764
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hypalon Rubber Bellow
- Finish Textured
- Application Indoor
- Width 8 in
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88WFF
- Zoro # G5834764
- UPC # 783510158101
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 8 in |
Size | 8 in x 8 in |
Details
Item | Flexible Fitting,8.00x8.00,Rubber |
Material | Hypalon Rubber Bellow |
Finish | Textured |
Application | Indoor |
Features | Dust-Resistant |
Color | Unpainted |
NEMA Enclosure Type | 12 |
Type | Flexible Fitting |
Weight | 4.90 lb |
Protection Rating | NEMA Type 12 |
Description
Flexible Fitting,8.00x8.00,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 5.12 dia., SS Ty (AS400SS)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- Nvent Hoffman Cabinet Accessory