Shop All Cabinet Accessory
Nvent Hoffman
Flexible Fitting, 6.00x6.00, Rubber
Mfr # F66WFFFG
Zoro # G6778319
Free Shipping & Returns
$710.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hypalon Rubber Bellow
- Finish Textured
- Size 6 in x 6 in
- Color Unpainted
- NEMA Enclosure Type 12, 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66WFFFG
- Zoro # G6778319
- UPC # 783510190606
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Width | 6 in |
Height | 6 in |
Details
Item | Flexible Fitting,6.00x6.00,Rubber |
Material | Hypalon Rubber Bellow |
Finish | Textured |
Color | Unpainted |
NEMA Enclosure Type | 12, 3R |
Application | Indoor |
Features | Dust-Resistant |
Type | Flexible Fitting |
Weight | 4.90 lb |
Protection Rating | NEMA Type 12; NEMA Type 3R |
Description
Flexible Fitting,6.00x6.00,Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet (S10501030-018)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- Nvent Hoffman Cabinet Accessory