Shop All Cabinet Accessory
Nvent Hoffman
Flexible Fitting, 4.00x4.00, Rubber
Mfr # F44WFF
Zoro # G5834597
original price:
$412.21
21% off
Free Shipping & Returns
$322.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hypalon Rubber Bellow
- Finish Textured
- Width 4 in
- NEMA Enclosure Type 12
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44WFF
- Zoro # G5834597
- UPC # 783510157906
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 4 in x 4 in |
Height | 4 in |
Details
Item | Flexible Fitting,4.00x4.00,Rubber |
Material | Hypalon Rubber Bellow |
Finish | Textured |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Application | Indoor |
Color | Unpainted |
Type | Flexible Fitting |
Weight | 2.30 lb |
Protection Rating | NEMA Type 12 |
Description
Flexible Fitting,4.00x4.00,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- NVENT HOFFMAN Solid Doors, fits 1800x800mm, Lt Gray, Steel (PDS188)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 10.00x10.00x6.00, Gray, Mild Ste (A10106CHNF)
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Seismic 4-Post Open-Frame Rack, 19" x 45 (E4SDR19FM45U)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- Nvent Hoffman Cabinet Accessory