Shop All Cabinet Accessory
Nvent Hoffman
Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St
Mfr # A845DSC
Zoro # G6810948
original price:
$140.36
5% off
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Dome Cover, Dust-Resistant
- Width 4 in
- Depth 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A845DSC
- Zoro # G6810948
- UPC # 783510573805
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Depth | 4-3/4 in |
Height | 8 in |
Size | 8 x 4 x 3-3/4 in |
Details
Item | Flat and Dome Screw Cover,Contoured,Ty |
Material | Mild Steel |
Finish | Powder Coated |
Features | Dome Cover, Dust-Resistant |
Gauge | 16 ga |
NEMA Enclosure Type | 12, 13 |
Application | Indoor |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A Listed; Type 4, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 6, 12, 13; File No. E61997; NEMA Type 4, 6, 12, and 13; CSA, File No. 42186: Type 4, 12, and 13; IEC 60529, IP67 |
Weight | 3.30 lb |
Interior Volume | 109.1 inÂł |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 6; NEMA Type 13; IP67 |
Mounting | 8.5 in / 216 mm |
Cover Style | Dome |
Description
Flat and Dome Screw Cover,Contoured,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- Nvent Hoffman Cabinet Accessory