Shop All Cabinet Accessory
Nvent Hoffman
Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St
Mfr # A445DSC
Zoro # G6810738
original price:
$107.18
5% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 3-1/2 x 4 x 3-3/4 in
- Gauge 16 ga
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A445DSC
- Zoro # G6810738
- UPC # 783510573607
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 3-1/2 x 4 x 3-3/4 in |
Width | 4 in |
Depth | 4-3/4 in |
Height | 3-1/2 in |
Details
Item | Flat and Dome Screw Cover,Contoured,Ty |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Gray |
Features | Dome Cover, Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12, 13 |
Standards | UL 508A Listed; Type 4, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 6, 12, 13; File No. E61997; NEMA Type 4, 6, 12, and 13; CSA, File No. 42186: Type 4, 12, and 13; IEC 60529, IP67 |
Thickness | 16 ga / 1.52 mm |
Weight | 1.80 lb |
Mounting | 4 in / 102 mm |
Cover Style | Dome |
Interior Volume | 44.7 inÂł |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 6; NEMA Type 13; IP67 |
Description
Flat and Dome Screw Cover,Contoured,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 12.00x12.00x6.00, Gray, Mild Steel (A12126LP)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x72.0 (F44T172GV)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- Nvent Hoffman Cabinet Accessory