Shop All Cabinet Accessory
Nvent Hoffman
Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S
Mfr # A1045DSC
Zoro # G6810826
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Depth 4-3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A1045DSC
- Zoro # G6810826
- UPC # 783510573904
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 4-3/4 in |
Width | 4 in |
Size | 10-1/4 x 4 x 3-3/4 in |
Height | 10-1/4 in |
Details
Item | Flat and Dome Screw Cover,Contoured,Ty |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 12, 13 |
Features | Dome Cover, Dust-Resistant |
Standards | UL 508A Listed; Type 4, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 6, 12, 13; File No. E61997; NEMA Type 4, 6, 12, and 13; CSA, File No. 42186: Type 4, 12, and 13; IEC 60529, IP67 |
Thickness | 16 ga / 1.52 mm |
Weight | 3 lb |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 6; NEMA Type 13; IP67 |
Cover Style | Dome |
Mounting | 10.75 in / 273 mm |
Interior Volume | 141.2 inÂł |
Description
Flat and Dome Screw Cover,Contoured,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- Nvent Hoffman Cabinet Accessory